X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL5700BK "Woodside Hills" Outdoor Entrance Wall Light

Item: MOL5700BK
Finish: Black
Online Availability: Available for immediate shipment

List Price: $144.00

Price: $96.00



Details and Dimensions

Height 10-3/4"
Width 6-1/2"
Extension From Wall 7-1/4"
Backplate Dimension 4-1/2'' x 6''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 3 lbs