Feiss MOL5604WAL "Regent Court" Outdoor Entrance Wall Light
| Item: | MOL5604WAL |
| Finish: | Walnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $553.28
Details and Dimensions
| Height | 25" |
| Width | 12-1/2" |
| Extension From Wall | 16-1/4" |
| Backplate Dimension | 14-1/4'' x 7-1/2'' |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Blown Clear Water |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 17 lbs |


