Feiss MOL5601WAL "Regent Court" Outdoor Entrance Wall Light
| Item: | MOL5601WAL |
| Finish: | Walnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $229.11
Details and Dimensions
| Height | 17-1/2" |
| Width | 8-1/2" |
| Extension From Wall | 11" |
| Backplate Dimension | 9-1/2'' x 5-1/8'' |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Blown Clear Water |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 7 lbs |


