Feiss MOL5600WAL "Regent Court" Outdoor Entrance Wall Light
| Item: | MOL5600WAL |
| Finish: | Walnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $129.06
Details and Dimensions
| Height | 13-1/2" |
| Width | 6-1/2" |
| Extension From Wall | 8" |
| Backplate Dimension | 5-1/2'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Blown Clear Water |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 4 lbs |


