X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL5411BK "Cotswold Lane" Outdoor Hanging Lantern

Item: MOL5411BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 21-1/2"
Width 9-1/2"
Overall Height 81-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 9 lbs
Chain Length 60"
Wire Length 180"