X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL5407GBZ "Cotswold Lane" Post Light

Item: MOL5407GBZ
Finish: Grecian Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $316.50

Price: $211.11 (Pricing is for Grecian Bronze)



Details and Dimensions

Height 22-1/2"
Width 9-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Beveled
Suitable Installation Wet
Weight 7 lbs
Additional Information Body- aluminum