X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL5404BK "Cotswold Lane" Outdoor Entrance Wall Light

Item: MOL5404BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 30"
Width 12"
Extension From Wall 16-1/4"
Backplate Dimension 16-1/4'' x 5-1/8''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 16 lbs