Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MOL5403BK "Cotswold Lane" Outdoor Entrance Wall Light

Item: MOL5403BK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 16"
Width 9-1/2"
Extension From Wall 6"
Backplate Dimension 14'' x 8-7/8''
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Beveled
Suitable Installation Wet
Voltage 120V
Weight 5 lbs