X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL4007ORB "Terrace" Post Light

Item: MOL4007ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 22-1/2"
Width 9-1/2"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Glass Type Clear Seeded
Suitable Installation Wet
Construction Galvanized Steel
Weight 7 lbs
Additional Information Body- stainless steel