Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MOL4003ORB "Terrace" Outdoor Entrance Wall Light

Item: MOL4003ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 18-1/2"
Width 9-1/2"
Extension From Wall 10-1/4"
Backplate Dimension 4-1/2'' x 6''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 6 lbs