X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL4002ORB "Terrace" Outdoor Entrance Wall Light

Item: MOL4002ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

List Price: $147.00

Price: $98.00



Details and Dimensions

Height 16"
Width 8"
Extension From Wall 8-3/4"
Backplate Dimension 4-1/2'' x 6''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 5 lbs