X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL4001ORB "Terrace" Outdoor Entrance Wall Light

Item: MOL4001ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $109.50

Price: $73.04



Details and Dimensions

Height 11-3/4"
Width 6"
Extension From Wall 6-3/4"
Backplate Dimension 4-1/2'' x 6''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 3 lbs