X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL4000ORB "Terrace" Outdoor Entrance Wall Light

Item: MOL4000ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-1/4"
Width 4-1/2"
Extension From Wall 6"
Backplate Dimension 4-1/2'' x 5''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 2 lbs