Feiss MOL3009BK "English Bridle" Post Light
| Item: | MOL3009BK |
| Finish: | Black |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 27" |
| Width | 12-1/2" |
| Post Included | No |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Voltage | 120V |
| Glass Type | Clear Seeded |
| Suitable Installation | Wet |
| Construction | Die-Cast Aluminum |
| Weight | 12 lbs |
| Additional Information | Body- aluminum |


