X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL3003BK "English Bridle" Outdoor Entrance Wall Light

Item: MOL3003BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24-1/2"
Width 10-1/2"
Extension From Wall 13"
Backplate Dimension 12'' x 6''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 9 lbs