X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL3001BK "English Bridle" Outdoor Entrance Wall Light

Item: MOL3001BK
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 19-3/4"
Width 8-1/2"
Extension From Wall 10-1/2"
Backplate Dimension 10-1/2'' x 5-1/4''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 7 lbs