Feiss MOL3000BK "English Bridle" Outdoor Entrance Wall Light
| Item: | MOL3000BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $129.06 (Pricing is for Black)
Details and Dimensions
| Height | 13" |
| Width | 6-1/2" |
| Extension From Wall | 7-1/2" |
| Backplate Dimension | 5-1/2'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 4 lbs |


