Feiss MOL2213BS "Lighthouse" Outdoor Ceiling Mounted Light
| Item: | MOL2213BS |
| Finish: | Brushed Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $229.11 (Pricing is for Brushed Steel)
Details and Dimensions
| Height | 6" |
| Width | 10" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Glass Type | Frosted |
| Voltage | 120V |


