Feiss MOL2209BB "Lighthouse" Outdoor Hanging Lantern
| Item: | MOL2209BB |
| Finish: | Burnished Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $249.12 (Pricing is for Burnished Bronze)
Details and Dimensions
| Height | 12-1/2" |
| Width | 7" |
| Overall Height | 72-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Opal Etched |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 12 lbs |
| Chain Length | 60" |
| Wire Length | 180" |


