X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL2207BS "Lighthouse" Post Light

Item: MOL2207BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $742.50

Price: $495.25 (Pricing is for Brushed Steel)



Details and Dimensions

Height 18"
Width 9"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Glass Type Opal Etched
Suitable Installation Wet
Construction Brass
Weight 22 lbs
Additional Information Body- aluminum