Feiss MOL2203BS "Lighthouse" Outdoor Entrance Wall Light
| Item: | MOL2203BS |
| Finish: | Brushed Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $179.09 (Pricing is for Brushed Steel)
Details and Dimensions
| Height | 11" |
| Width | 7" |
| Extension From Wall | 4-1/2" |
| Backplate Dimension | 4'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Opal Etched |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 8 lbs |


