Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MOL2202BB "Lighthouse" Outdoor Entrance Wall Light

Item: MOL2202BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 14-1/2"
Width 9"
Extension From Wall 11"
Backplate Dimension 7'' W x 12-1/2'' H
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Opal Etched
Suitable Installation Wet
Voltage 120V
Weight 10 lbs