Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL1911BK "Castle" Outdoor Hanging Lantern

Item: MOL1911BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $874.50

Price: $583.29 (Pricing is for Black)

Details and Dimensions

Height 27-1/4"
Width 12-1/2"
Overall Height 87-1/4"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type "Clear, Bent & Beveled"
Suitable Installation Wet
Voltage 120V
Weight 15 lbs
Chain Length 60"
Wire Length 180"