X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL1907GBZ "Castle" Post Light

Item: MOL1907GBZ
Finish: Grecian Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $736.50

Price: $491.00 (Pricing is for Grecian Bronze)



Details and Dimensions

Height 22-1/4"
Width 9-1/4"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Bent Beveled
Suitable Installation Wet
Construction Die-Cast Aluminum
Weight 9 lbs
Additional Information Body- aluminum