X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL1905BK "Castle" Outdoor Entrance Wall Light

Item: MOL1905BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,498.50

Price: $999.50 (Pricing is for Black)



Details and Dimensions

Height 37-1/4"
Width 15"
Extension From Wall 20-3/4"
Backplate Dimension 22-1/4'' x 8-3/8''
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Bent Beveled
Suitable Installation Wet
Voltage 120V
Weight 31 lbs