X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL1904GBZ "Castle" Outdoor Entrance Wall Light

Item: MOL1904GBZ
Finish: Grecian Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 32"
Width 12-1/2"
Extension From Wall 17-1/4"
Backplate Dimension 18-5/8'' x 7''
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Bent Beveled
Suitable Installation Wet
Voltage 120V
Weight 25 lbs