X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL1901BK "Castle" Outdoor Entrance Wall Light

Item: MOL1901BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $829.50

Price: $553.28 (Pricing is for Black)



Details and Dimensions

Height 22-1/2"
Width 9-1/4"
Extension From Wall 14"
Backplate Dimension 15'' x 7''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Bent Beveled
Suitable Installation Wet
Voltage 120V
Weight 13 lbs