X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL1900GBZ "Castle" Outdoor Entrance Wall Light

Item: MOL1900GBZ
Finish: Grecian Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11-3/4"
Width 7"
Extension From Wall 8-1/4"
Backplate Dimension 7-1/2'' x 4-1/2''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Bent Beveled
Suitable Installation Wet
Voltage 120V
Weight 5 lbs