Feiss MOL1011ORB "Homestead" Outdoor Hanging Lantern
| Item: | MOL1011ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $239.12 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 25" |
| Width | 13" |
| Overall Height | 85" |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Thick Clear Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 19 lbs |
| Chain Length | 60" |
| Wire Length | 180" |


