Feiss MOL1008ORB "Homestead" Post Light
| Item: | MOL1008ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $257.13 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 31" |
| Width | 13" |
| Post Included | No |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Voltage | 120V |
| Glass Type | Thick Clear Seeded |
| Suitable Installation | Wet |
| Construction | Brass |
| Weight | 18 lbs |
| Additional Information | Body- stainless steel |


