Feiss MOL1007ORB "Homestead" Post Light
| Item: | MOL1007ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $195.10 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 24-1/2" |
| Width | 9-1/2" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Voltage | 120V |
| Glass Type | Thick Clear Seeded |
| Suitable Installation | Wet |
| Construction | Brass |
| Weight | 21 lbs |
| Additional Information | Body- stainless steel |


