X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL1004ORB "Homestead" Outdoor Entrance Wall Light

Item: MOL1004ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 25"
Width 13"
Extension From Wall 13-3/4"
Backplate Dimension 12'' x 5''
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Thick Clear Seeded
Suitable Installation Wet
Voltage 120V
Weight 17 lbs