Feiss MOL1002ORB "Homestead" Outdoor Entrance Wall Light
| Item: | MOL1002ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $193.10 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 18-1/2" |
| Width | 9-1/2" |
| Extension From Wall | 10-3/8" |
| Backplate Dimension | 5'' x 4'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 12 lbs |


