X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS21004BS "Spectra" 4 or more Bulb Bathroom Light

Item: MVS21004BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-1/2"
Width 27"
Extension From Wall 8-1/4"
Backplate Dimension 0-3/4'' x 4-1/2'' x 10''
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Shade White Opal EtchedGlass
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel, Glass
UL Listed Yes