Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Feiss
>
MVS21002BS
Feiss MVS21002BS "Spectra" 2 Bulb Bathroom Light
| Item: | MVS21002BS |
| Finish: | Brushed Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $168.08
Details and Dimensions
| Height | 8-1/2" |
| Width | 13-1/8" |
| Extension From Wall | 8-1/4" |
| Backplate Dimension | 0-3/4'' x 4-1/2'' x 10'' |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Shade | White Opal EtchedGlass |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel, Glass |
| UL Listed | Yes |


