X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS20003AFBS "Ethan" 3 Bulb Bathroom Light

Item: MVS20003AFBS
Finish: Antique Forged Iron / Brushed Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10"
Width 21-1/16"
Extension From Wall 6-1/8"
Backplate Dimension 1'' x 4-7/8'' x 5-1/8''
Number of Bulbs 3
Bulb Type Candelabra
Lamp Type B1 Torpedo
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Mounting Options Up/Down Light
Shade Clear Glass
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel, Glass
UL Listed Yes