X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS19702BS "Concord" 2 Bulb Bathroom Light

Item: MVS19702BS
Finish: Brushed Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $178.50

Price: $119.06 (Pricing is for Brushed Steel)




Details and Dimensions

Height 10-1/8"
Width 14"
Extension From Wall 6"
Backplate Dimension 1-1/8'' D x 4-5/8'' W x 5-3/4'' H
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Opal (PN,BS), Cream Etched (ORB)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel, Glass
UL Listed Yes