X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MSF302BS "Spectra" Semi Flush Mount Ceiling Light

Item: MSF302BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11-1/2"
Width 20"
Diameter 20"
Canopy Size Height: 4-5/8'' ,Depth:0-3/4''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade White Opal EtchedGlass
Shade Material Glass
Suitable Installation Damp
Construction Steel, Glass
UL Listed Yes