X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MMR1156 "Infinity" Unique Shaped Mirror

Item: MMR1156
Finish: Silver
Online Availability: Available for immediate shipment

List Price: $169.50

Price: $113.00



Details and Dimensions

Height 30"
Width 24"
Extension From Wall 0-1/2"
Glass Type Clear
Weight 15 lbs