X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MMR1153 "Infinity" Oval Mirror

Item: MMR1153
Finish: Silver
Online Availability: Available for immediate shipment

List Price: $247.50

Price: $165.00



Details and Dimensions

Height 36"
Width 24"
Extension From Wall 0-1/2"
Glass Type Clear
Weight 14 lbs