X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MMR1152 "Infinity" Square/Rectangular Mirror

Item: MMR1152
Finish: Silver
Online Availability: Available for immediate shipment

List Price: $169.50

Price: $113.00



Details and Dimensions

Height 28"
Width 22"
Extension From Wall 0-1/2"
Glass Type Clear
Weight 13 lbs
View Similar Products