X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MMR1151 "Infinity" Oval Mirror

Item: MMR1151
Finish: Silver
Online Availability: Available for immediate shipment

List Price: $187.50

Price: $125.00



Details and Dimensions

Height 28"
Width 22"
Extension From Wall 0-1/2"
Glass Type Clear
Weight 10 lbs