X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1259BUS "Lucia" Drum Pendant

Item: MP1259BUS
Finish: Burnished Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7-7/8"
Width 12-1/2"
Diameter 12-1/2"
Overall Height 72-1/2"
Canopy Size 6'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Crystal
Shade Beige Linen
Shade Material Fabric
Shade Type Drum
Crystal Yes
Crystal Type Sunflower Shaped Bauhinia
Wire Length 180"
Suitable Installation Dry
Construction Steel, Crystal
UL Listed Yes
Wire Color Clear Silver