X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1251AFBS "Ethan" Mini Pendant

Item: MP1251AFBS
Finish: Antique Forged Iron / Brushed Steel
Online Availability: Available for immediate shipment

List Price: $394.50

Price: $263.00



Details and Dimensions

Height 17-1/4"
Extension From Wall 59-3/8"
Canopy Size 5-1/8'' Diameter
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Clear Glass
Shade Material Glass
Wire Length 180"
Suitable Installation Dry
Construction "Steel, Glass"
UL Listed Yes