Feiss MP1248BS "Urban Renewal" Mini Pendant
| Item: | MP1248BS |
| Finish: | Brushed Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $159.08
Details and Dimensions
| Height | 11-5/8" |
| Width | 5-1/4" |
| Overall Height | 56-3/8" |
| Canopy Size | 5-3/8'' Diameter |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Shade | White Opal EtchedGlass |
| Shade Material | Glass |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Construction | Steel |
| UL Listed | Yes |


