X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL8213STC "Chelsea Harbor" Outdoor Ceiling Mounted Light

Item: MOL8213STC
Finish: Storm Cloud
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $426.00

Price: $284.14




Details and Dimensions

Height 5-7/8"
Width 11"
Canopy Size 10'' Diameter
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 6 W
Total Fixture Wattage 12 W
Shade Clear Seeded Glass
Suitable Installation Damp
Voltage 120V
Construction Aluminum
UL Listed Yes