X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL8108STC "Chelsea Harbor" Post Light

Item: MOL8108STC
Finish: Storm Cloud
Online Availability: Available for immediate shipment

List Price: $282.00

Price: $188.00



Details and Dimensions

Height 24-7/8"
Width 7"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Shade Clear Seeded Glass
Suitable Installation Wet
Construction Aluminum, Iron, Glass
UL Listed Yes