X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL8107STC "Chelsea Harbor" Post Light

Item: MOL8107STC
Finish: Storm Cloud
Online Availability: Available for immediate shipment


Details and Dimensions

Height 22"
Width 5-3/4"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Shade Clear Seeded Glass
Suitable Installation Wet
Construction Aluminum, Iron, Glass
UL Listed Yes