X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL8100STC "Chelsea Harbor" Outdoor Hanging Lantern

Item: MOL8100STC
Finish: Storm Cloud
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16-3/16"
Width 4-3/4"
Extension From Wall 7-1/16"
Backplate Dimension 0-1/2'' x 4-1/2'' x 8-1/8''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Clear Seeded Glass
Suitable Installation Wet
Voltage 120V
Construction Aluminum, Iron, Glass
UL Listed Yes