X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1487OSL "Argento" 1 Bulb Wall Sconce

Item: MWB1487OSL
Finish: Oxidized Silver Leaf
Online Availability: Available for immediate shipment

List Price: $162.00

Price: $108.00



Details and Dimensions

Height 11-3/4"
Width 5-1/2"
Extension From Wall 5-3/4"
Backplate Dimension 4 1/2''
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Ivory Linen
Shade Material Fabric
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 4 lbs